Shop All Aluminum Sheets
Onlinemetals
0.032" Aluminum Sheet 5052-H32
Mfr # 7125
Zoro # G907151352
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032
- Width 48
- Length 48
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7125
- Zoro # G907151352
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Thickness | 0.032 |
Material | Aluminum |
Item | Alloy Steel Rectangle Bar 4340 |
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 2 in W (18S2-24)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1E)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ONLINEMETALS 1.25" x 0.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25514)
- ONLINEMETALS 0.08" Aluminum Sheet 5052-H32 (7129)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23492)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24270_12_36)
- Onlinemetals Aluminum Sheets