Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.031" GPO-3 Sheet Red
Mfr # 17913
Zoro # G907076525
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type GPO-3
- Thickness 0.031
- Width 24
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17913
- Zoro # G907076525
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 24 |
Length | 36 |
Details
Material | Plastic |
Alloy Type | GPO-3 |
Thickness | 0.031 |
Description
Plastic SheetPlate GPO 3 Red offers electrical insulation, track resistance, flame resistance, chemical resistance, high impact strength, and high mechanical strength GPO3 is an electrical grade sheet made from polyester resin and fiberglass reinforcement It is typically used in phase and end barriers, insulation support, bus bar support, mounting panels, transformers, antenna bases, and spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.125x1.25-36)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 60" Length - Black (30-007-125)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 100Ft (4UGJ6)
- ONLINEMETALS 0.75" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (9720)
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 (1910)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 0.5" x 0.065" Stainless Square Tube 304 Welded (6808)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock