Shop All Carbon Steel Tube Stock
Onlinemetals
0.03" Thick x 0.09375" Hole x 0.15625" Stagger Stainless Perforated Sheet 304 Round Hole
Mfr # 13533
Zoro # G707082306
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Wall Thickness 0.03
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13533
- Zoro # G707082306
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 36 |
Details
Item | Sheet-Perforated |
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.03 |
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 5" Dia. (1UPL3)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length (20-101)
- ONLINEMETALS 04375 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (7362)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4130-Normalized Cold Finish (7366)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Carbon Steel Round Tube A513-Type 5 DOM (20254)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ONLINEMETALS 4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM (12690)
- ONLINEMETALS 0.875" OD x 0.12" Wall x 0.64" ID Carbon Steel Round Tube A513-Type 5 DOM (7773)
- Onlinemetals Carbon Steel Tube Stock