Shop All Stainless Steel Sheets
Onlinemetals
0.03" Stainless Sheet 316/316L Cold Roll 2B
Mfr # 7865
Zoro # G607151836
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 12
- Thickness 0.03
- Material Stainless Steel
- Finish 2B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7865
- Zoro # G607151836
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Thickness | 0.03 |
Material | Stainless Steel |
Item | Carbon Steel Round Bar 12L14 |
Finish | 2B |
Description
Stainless SheetPlate 316316L 2B exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment The 2B finish is a matte mill finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick (BULK-PS-CAC-570)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.002" Thick (G15-2F-24X50)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/64, 0.1093 In (O1D7646)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 7.75" OD x 0.5" Wall x 6.75" ID Stainless Round Tube 304 (26674)
- ONLINEMETALS 0.057" Stainless Sheet 304-Annealed No. 8 Finish (22607)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole (13514)
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole (15705)
- Onlinemetals Stainless Steel Sheets