Shop All Stainless Steel Pipes
Onlinemetals
0.03" Stainless Sheet 304-Annealed No. 4 Finish
Mfr # 715
Zoro # G507079445
product price: $657.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 120.5
- Material - Pipe Stainless Steel
- Standards AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability)
- Wall Thickness 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 715
- Zoro # G507079445
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 120.5 |
Details
Material - Pipe | Stainless Steel |
Standards | AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability) |
Wall Thickness | 0.03 |
Item | Sheet/Plate |
Description
Stainless Sheet 304 4 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 4 finish is brushed stainless finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- SHARKBITE Push-to-Connect, Threaded Faucet Connector, 1/4 in Tube Size, Brass, Brass (U3525LF)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 40 (8114314)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 304/304L Welded (929)
- ONLINEMETALS 2" OD x 0.313" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (15549)
- ONLINEMETALS 1" Nom. Schedule 5 Stainless Pipe 304/304L Welded (913)
- ZORO SELECT 1-1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG1)
- Onlinemetals Stainless Steel Pipes