Shop All Carbon Steel Sheets
Onlinemetals
0.0276" Carbon Steel Sheet A653 Galvanized Hot Dip
Mfr # 13269
Zoro # G007151467
product price: $209.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Length 48
- Thickness 0.0276
- Material Carbon Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13269
- Zoro # G007151467
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Width | 96 |
Details
Thickness | 0.0276 |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Item | Aluminum T-Bar 6063 |
Description
Galvanized Steel Sheet A653 0024 24 GA has excellent weldability, moderate machinability, cannot be heat treated, and excellent corrosion resistance due to its galvanized coating and zinc contents Galvanized Steel Sheet is frequently found in outdoor hardware such as outdoor signage, garbage cans, heating and cooling systems, and electrical protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Invar 36 Rod, 0.250 Dia [Ft] (RINVAR.250)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- ZORO SELECT Slotted Shim 4 x 4" x 0.025", Pk20 (36D752)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAG9)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ONLINEMETALS 6.75" OD x 0.75" Wall x 5.25" ID Stainless Round Tube 304 (26644)
- ONLINEMETALS 0.375" Brass Square Bar 385-M30 Extruded (23715)
- ONLINEMETALS 0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 48 Length (25938)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- Onlinemetals Carbon Steel Sheets