Shop All Aluminum Sheets
Onlinemetals
0.025" Aluminum Sheet 6061-T6
Mfr # 1238
Zoro # G907150379
product price: $328.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- Thickness 0.025
- Width 144
- Length 48
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1238
- Zoro # G907150379
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 144 |
Length | 48 |
Details
Thickness | 0.025 |
Material | Aluminum |
Item | Aluminum Rectangle Bar 6061 |
Description
Aluminum Sheet 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Tile, Corkstone, 24 in. L, PK5 (Wlaco-cor306013)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19635_72_0)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1240_24_48)
- Onlinemetals Aluminum Sheets