Shop All Aluminum Sheets
Onlinemetals
0.025" Aluminum Sheet 6061-T6
Mfr # 1238
Zoro # G707150319
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.025
- Width 36
- Length 24
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1238
- Zoro # G707150319
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Thickness | 0.025 |
Material | Aluminum |
Item | Aluminum Rectangle Bar 6061 |
Description
Aluminum Sheet 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6063-T52 (20669)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1ZAU5)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-PC-295)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 0.05" Commercial Bronze Sheet 220 (23024)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.016x2-24)
- Onlinemetals Aluminum Sheets