Shop All Carbon Steel Tube Stock
Onlinemetals
0.005" Copper Foil 110-O60 Soft Temper
Mfr # 13550
Zoro # G907082434
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Wall Thickness 0.005
- Length 36
- Standards ASTM B152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13550
- Zoro # G907082434
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 36 |
Details
Item | Foil |
Material | Copper |
Alloy Type | 110 |
Wall Thickness | 0.005 |
Standards | ASTM B152 |
Description
Copper Foil 110 is thermally conductive and can be cut with scissors 110 foil is very electrically and thermally conductive It is frequently used in decorative as well as electrical and thermal projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. (BULK-PR-PTFE-2)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 24 (13529)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4130-Normalized (7372)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ONLINEMETALS 0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole (13532)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7763)
- Onlinemetals Carbon Steel Tube Stock