Shop All Foil Tape
Onlinemetals
0.002" Stainless Tape 304-Annealed
Mfr # 20821
Zoro # G107155655
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 1200
- Material Stainless Steel
- Weight 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20821
- Zoro # G107155655
- Country of Origin United States
- Category Foil Tape
Dimensions
Length | 6 |
Width | 1200 |
Details
Item | Aluminum Rectangle Tube 6061 |
Material | Stainless Steel |
Weight | 4.5 |
Description
Stainless Steel Tape 304 has good corrosion resistance and comes with an acrylic based adhesive backing It is also a good conductor of heat and is strong for its weight Stainless foil is often used for industrial applications, heat exchangers, and in fresh water systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- JACKS Duct Tape 2 inch x 60 yards TEAL (437-TE)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- 3M Flexible Duct Tape, Silver, 1-7/8in x120yd (3350)
- ONLINEMETALS 0.002" Stainless Tape 304-Annealed (20821)
- 3M Foil/Reinforced Tape, 0.125" x 5 yd. (1430)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- Onlinemetals Foil Tape