Onkyo

Reference Series Cd Player (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all CD & Tape Players

Key Features

  • Width 17.1"
  • Product Type CD Player
  • Depth 12.4"
  • Length 3.9"
  • Height 3.9"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 17.1"
Depth 12.4"
Length 3.9"
Height 3.9"

Details

Product Type CD Player
Input Voltage 110 V AC

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products