Shop All Rain Overalls
Onguard
Webtex Bib Flyfront Overall, Yellow, L
Mfr # 7605200
Zoro # G0627676
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Inseam 30 in
- Features 0.65mm Material Thickness; Heavy Duty
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7605200
- Zoro # G0627676
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 50 in |
Length | 52" |
Size (Max. Waist x Inseam) | 30 in ) |
Details
Item | Webtex Bib Flyfront Overall |
Color | Yellow |
Material | PVC |
Inseam | 30 in |
Features | 0.65mm Material Thickness; Heavy Duty |
Liner Material | Nylon/Polyester |
Seam Style | Heat Sealed |
Thickness | 0.65 mm |
Rainwear Ankle Style | Snap |
Gender | Men's |
Rainwear Style | Rain Bib Overall |
High-Visibility | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
ANSI Class | Unrated |
Number of Pockets | 2 |
Description
Webtex Bib Flyfront Overall, Material PVC, Gender Men's, Inseam 30 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- BOARDWALK Three-Ply General Use Face Mask, Blue, 2000PK (MS2000)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, XL (7605200)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- Onguard Rain Overalls