Shop All Steel Toe Boots
Onguard
Size 6 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 8660400
Zoro # G8927107
product price: $24.79
/pr
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 8660400
- Zoro # G8927107
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | D |
Height | 6 in |
Footwear Width | D |
Heel Height | 1 in or Greater |
Footwear Size | 6 |
Size (PRINT) | 6 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 6, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- ONGUARD Size 11 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 9 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 7 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 12 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- Onguard Steel Toe Boots