Shop All Rain Jackets
Onguard
Rain Jacket, Mens, Yellow, XL, Heavy Duty PVC
Mfr # 7903400
Zoro # G8928281
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material Heavy Duty PVC
- Length 31 in
- Fabric Weight 11.64 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7903400
- Zoro # G8928281
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 58 in |
Details
Item | Rain Jacket |
Color | Yellow |
Material | Heavy Duty PVC |
Fabric Weight | 11.64 oz |
Gender | Men's |
Includes | Hood |
Closure Type | Snaps, Storm Flap |
Liner Material | Nonwoven Polyester |
Number of Inside Pockets | 0 |
Rainwear Features | Chemical Resistant |
Number of Outside Pockets | 2 |
Resists | Water, Chemicals |
Seam Style | Heat Sealed |
Thickness | 0.33 mm |
High-Visibility | No |
Features | Chemical Resistant |
Style | Rain Coat |
Lining Material | Nonwoven Polyester |
Number of Pockets | 0-3 |
Description
Rain Jacket, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Men's, Material Heavy Duty PVC, High-Visibility No, Length 31 in, Lining Material Nonwoven Polyester, Features Chemical Resistant, Thickness 0.33 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 3.5" H, For Patient Safety No Cell Phone Use In Sign, Landscape, NS-D-35-L-12861-10PK (OS-NS-D-35-L-12861-10PK)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 3/8 in Height, 20 lb (3ZV12)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, M (7603200)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- Onguard Rain Jackets