Shop All Rain Jackets
This Product is Discontinued
Onguard
Rain Coat with Attached Hood, Yellow, M (Discontinued)
Mfr # 76034 MED
Zoro # G1221370
This Product is Discontinued
Key Features
- Color Yellow
- Material Ribbed PVC/Non-Woven Polyester
- Length 30 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 76034 MED
- Zoro # G1221370
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 50 in |
Details
Item | Rain Coat |
Color | Yellow |
Material | Ribbed PVC/Non-Woven Polyester |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Features | Breathable |
Liner Material | Nonwoven Polyester |
Seam Style | Heat Sealed |
Thickness | 0.65 mm |
Rainwear Features | Breathable |
Hood Style | Attached |
High-Visibility | No |
Number of Outside Pockets | 2 |
Cuff Style | Snap |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Style | Rain Coat |
Lining Material | Nonwoven Polyester |
Includes Hood | Yes |
Number of Pockets | 0-3 |
Closure Type | Snaps |
Description
Rain Coat, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 30 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.