Shop All Overboots and Overshoes
Onguard
Overboots, Mens, XS, Button, Blk, PVC, PR
Mfr # 8603000
Zoro # G1015095
original price:
$55.59
29% off
new price: $38.95
/pr
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color Black
- Material Flex-O-Thane PVC
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 8603000
- Zoro # G1015095
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 5 |
Height | 17" |
Fits Shoe Size | 5 to 6-1/2 |
Boot Height | 17 in |
Footwear Width | D |
Fits Footwear Size | 5 to 6-1/2 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 5 to 6-1/2, Style Number 86030, Boot Height 17 in, Men's, Metatarsal Guard No, Size 5, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-M (SV22-1ZBLM-M)
- ONGUARD Overboots, Mens, M, Button, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Mens, S, Button, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- Onguard Overboots and Overshoes