Shop All Overboots and Overshoes
Onguard
Overboots, Mens, S, Button, Blk, PVC, PR
Mfr # 8603000
Zoro # G0004873
original price:
$39.85
17% off
new price: $32.85
/pr
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 8603000
- Zoro # G0004873
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 17" |
Fits Shoe Size | 6 to 7 |
Boot Height | 17 in |
Footwear Width | D |
Fits Footwear Size | 6 to 7 |
Length | 11-1/4" |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 6 to 7, Style Number 86030, Boot Height 17 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- NMC Exit With Double Arrow, 10X14, Ps Vinyl (M214PB)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Mens, M, Button, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8603000)
- ONGUARD Overboots, Mens, XS, Button, Blk, PVC, PR (8603000)
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, 1 Pair (T2GUS)
- Onguard Overboots and Overshoes