Shop All Rubber Boots
Onguard
Men's Steel Rubber Boot Gray
Mfr # 8798100
Zoro # G8927344
product price: $43.85
/pr
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 8798100
- Zoro # G8927344
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 6" |
Boot Height | 6 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- CONDOR Full Body Harness, XL, Polyester (61DD48)
- ONGUARD BOOT WTRPRF 16"" BLK SZ8 (867750800)
- ONGUARD BOOT WTRPRF 14"" BLK SZ10 (867751000)
- ONGUARD BOOT WTRPRF 14"" BLK SZ12 (867751200)
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- MUCK BOOT CO Muckster II Mid, Black / Gray / Roses, PR (WM2-1ROS-BLK-080)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 050)
- Onguard Rubber Boots