Shop All Rubber Boots
Onguard
Men's Steel Rubber Boot Gray
Mfr # 8798100
Zoro # G8927335
product price: $45.59
/pr
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 8798100
- Zoro # G8927335
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 6" |
Boot Height | 6 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- ASTRO PNEUMATIC RECHARGABLE DUAL TEMP COLOR MATCH LIGHT* (AO50SLMAX)
- NMC Notice Employees Only Sign, N270A (N270A)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- ONGUARD BOOT WTRPRF 14"" BLK SZ12 (867751200)
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- ONGUARD BOOT WTRPRF 14"" BLK SZ10 (867751000)
- ONGUARD BOOT WTRPRF 16"" BLK SZ8 (867750800)
- PROFILE Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51154)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-13)
- Onguard Foot Protection