Shop All Rubber Boots
Onguard
Men's Steel Rubber Boot Gray
Mfr # 8798100
Zoro # G8927292
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onguard
- MFR # 8798100
- Zoro # G8927292
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 6" |
Boot Height | 6 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1105KAS3YLW)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- ONGUARD BOOT WTRPRF 14"" BLK SZ10 (867751000)
- ONGUARD BOOT WTRPRF 16"" BLK SZ8 (867750800)
- ONGUARD BOOT WTRPRF 14"" BLK SZ12 (867751200)
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- VIKING Size 8 Unisex Steel Boots, Orange/Black (VW65-8)
- TINGLEY Rubber Boot, Men's, 7, Mid-Calf, Black, PR (87121)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- Onguard Rubber Boots