Shop All Rubber Boots
Onguard
Men's Steel Rubber Boot Gray
Mfr # 8798100
Zoro # G8927283
product price: $48.19
/pr
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 8798100
- Zoro # G8927283
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Height | 6" |
Boot Height | 6 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Headband Ear Muffs, 30, VeriShield (1035108-VS)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- ONGUARD BOOT WTRPRF 16"" BLK SZ8 (867750800)
- ONGUARD BOOT WTRPRF 14"" BLK SZ12 (867751200)
- ONGUARD BOOT WTRPRF 14"" BLK SZ10 (867751000)
- MUCK BOOT CO Boots, Size 6, 12" Height, Black, Plain, PR (CHM-000A/6)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (101110)
- Onguard Foot Protection