Shop All Rain Overalls
Onguard
Le-Coverall Chem Splash Suit, Green, 3XL
Mfr # 71022-3XL
Zoro # G1221407
original price:
$80.65
27% off
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC/Nylon Polyester
- Inseam 32 in
- Rainwear Features Chemical Resistant
- Features Chemical-Resistant, Flame-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onguard
- MFR # 71022-3XL
- Zoro # G1221407
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 62 in |
Named Size | 3XL |
Description
Coverall, Ankle Closure Snap, Attached Hood Yes, Closure Type Zipper, Color Green, Cuff Style Snap, Features Chemical-Resistant, Flame-Resistant, High-Visibility No, Hood Style Attached
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- SIGNMISSION Designer Series-Wheelchair Accessible Entrance Green, 18" H, G-1818-9739 (A-DES-G-1818-9739)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- ONGUARD Chemtex Bib Overall, Green, M (7105000)
- ONGUARD Coverall w/Inner Cuffs, XL, Green, HD PVC (7102200)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- ONGUARD Coverall, XL, Green, Heavy Duty PVC (7102000)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, S (7605200)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- Onguard Workwear and Protective Clothing