Onguard Industries Dba Dunlop

PolyGoliath-00 Standard Height Anti-Static Knee Boot, Men's, SZ 14, 16 in H, Steel Cap Toe (Discontinued)


This Product is Discontinued
Shop for all Rubber Boots
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Polyblend compound and a sleek design gives you chemical protection and all day comfort. Polyblend compound offers superior resistance to fats, oils and chemicals. Power lug outsole powered by a multi tread design provides exceptional comfort and slip resistance. The boots feature a protective toe cap for offering maximum protection against falling objects. The built-in protective toecap serves to protect the toes from impacts of an energy level of 200 J and a compression at a load of 15 kN Dunlop boots with a protective toe cap are labelled as safety. By design, the boots offer a perfect fit, optimizing comfort for everyday use. The boots are 100% waterproof to keep your feet dry under wet and dirty conditions. The outsole is resistant against oil, which assures that potentially adverse effects of oily substances on the protective properties of the boots are minimized. The boots feature energy absorption of the heel region which limits impact to the foot while walking. The provision of shock absorption capabilities within the footwear minimizes risk of injuries. Onguard PolyGoliath Knee Boot, Standard Height Anti-Static, Series: 89682, Men's Gender, SZ 14 Size, 16 in Height, Black/Gray, Steel Cap Toe, Lug/Standard Removable Insole Sole, Pull-On Closure, Polyblend PVC Upper, Rigid Steel Midsole, Polyblend PVC Outsole, Polyblend Shank, Resists: Fuel Oil and Water, Specifications Met: ASTM F2413-11/F2413-18 C/75 I/75, EN ISO 20345 2011, CSA Grade 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.