Onguard

FR 3 Piece Rainsuit w/Hood, Yellow, L, PR


product price: $35.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Size L
  • Rainwear ANSI Class Unrated
  • Material Nylon, PVC, PVC Scrim
  • Inseam 31 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Waist Size 34 in to 36 in
Jacket Length 31 in
Fits Chest Size 44 in to 46 in

Description

3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, L, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fits Chest Size 44 in to 46 in, Fits Waist Size 34 in to 36 in, Men's, Inseam 31 in, Jacket Length 31 in, Liner Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.