Shop All Rainsuits
Onguard
FR 2 Piece Rainsuit, Yellow, M
Mfr # 7801800
Zoro # G3494653
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Rainwear ANSI Class Unrated
- Material Nylon, PVC, PVC Scrim
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Jacket Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Description
2-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, M, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style None, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included No, Fits Chest Size 40 in to 42 in, Fits Waist Size 32 in to 34 in, Men's, Inseam 30 in, Jacket Length 30 in, Liner Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Video Surveillance Sign 12" x 18" (A61013)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- ONGUARD 3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC (7601700)
- ONGUARD FR 2 Piece Rainsuit, Yellow, 3XL (7801800)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- ONGUARD 3-Piece Rainsuit, M, Yellow, Ribbed PVC (7601700)
- PIONEER Safety Rain Suit, Hi-Vis Orange, S (V1080150U-S)
- Onguard Rain Gear