Shop All Rainsuits
Onguard
FR 2 Piece Rainsuit, Yellow, 3XL
Mfr # 7801800
Zoro # G0275597
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Size 3XL
- Material Nylon, PVC, PVC Scrim
- Inseam 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Jacket Length | 32 in |
Fits Chest Size | 56 in to 58 in |
Description
2-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, 3XL, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style None, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included No, Fits Chest Size 56 in to 58 in, Fits Waist Size 45 in, Men's, Inseam 33 1/2 in, Jacket Length 32 in, Liner Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- YARD TUFF Drag Mat 6x8 (YTF-68TBDM)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 2XL (7801700)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- Onguard Rain Gear