Shop All Rain Jackets
Onguard
Collared Rain Jacket, Yelw, Ribbed PVC, 2XL
Mfr # 7603200
Zoro # G8928254
original price:
$35.82
18% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Ribbed PVC/Non-Woven Polyester
- Length 32 in
- Fabric Weight 13.4 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7603200
- Zoro # G8928254
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 62 in |
Description
Collared Rain Jacket, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Men's, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 32 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- FRED SILVER Convex Security Mirror (PLXR-48)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, M (7603200)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- Onguard Rain Jackets