Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Hood Snaps, Green, M
Mfr # 7103200
Zoro # G0629015
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material PVC/Nylon Polyester
- Length 30 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7103200
- Zoro # G0629015
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 50 in |
Description
Chemtex Rain Jacket Medium, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 30 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, XL (540-XL)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK (TTP060NBR-100)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, S (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 2XL (J22208)
- Onguard Rain Jackets