Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Hood Snaps, Green, 4XL
Mfr # 7103200
Zoro # G0629067
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green
- Material PVC/Nylon Polyester
- Length 33 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7103200
- Zoro # G0629067
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 70 in |
Details
Item | Chemtex Rain Jacket 4XLarge |
Color | Green |
Material | PVC/Nylon Polyester |
Gender | Unisex |
Features | Chemical Resistant |
Thickness | 0.42 mm |
Standards | ASTM D6413 |
Rainwear Features | Chemical Resistant |
Liner Material | High Count Nylon Polyester |
Seam Style | Heat Sealed |
Hood Style | None |
High-Visibility | No |
Lining Material | High Count Nylon Polyester |
Number of Outside Pockets | 0 |
Includes Hood | No |
Cuff Style | Snap |
Style | Rain Coat |
Number of Inside Pockets | 0 |
Closure Type | Snaps, Storm Flap, Zipper |
Description
Chemtex Rain Jacket 4XLarge, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, Includes Hood No, Hood Style None, Length 33 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, M (70129_290-M)
- Onguard Rain Gear