Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Hood Snaps, Green, 3XL
Mfr # 7103200
Zoro # G0629058
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
- Material PVC/Nylon Polyester
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7103200
- Zoro # G0629058
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 66 in |
Description
Chemtex Rain Jacket 3XLarge, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 32 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Hearing Protection, 10in.H (U4-1392-RA_14X10)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 11, PR (644103-11)
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 3XL (4PCK4)
- Onguard Workwear and Protective Clothing