Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Attchd Hood, Green, XL
Mfr # 7103400
Zoro # G0628960
original price:
$48.69
18% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material PVC/Nylon Polyester
- Length 31 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7103400
- Zoro # G0628960
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 58 in |
Description
Chemtex Rain Jacket Xlarge, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 31 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 3 Cut Level, Foam Nitrile, S, 1 PR (AXIMPC3-06-008)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- TINGLEY Rain Jacket, 3XL, Grn, Unisex, 0.25mm Thick (J22258)
- Onguard Rain Gear