Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Attchd Hood, Green, 4XL
Mfr # 7103400
Zoro # G0628997
original price:
$48.99
14% off
new price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green
- Material PVC/Nylon Polyester
- Length 33 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7103400
- Zoro # G0628997
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 70 in |
Description
Chemtex Rain Jacket 4Xlarge, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (ST110AF)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, 2XL (7603200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- Onguard Workwear and Protective Clothing