Shop All Rain Jackets
Onguard
Chemtex Hood, Green
Mfr # 7106000
Zoro # G3596717
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Green
- Material PVC/Nylon Polyester
- Features 0.35mm Thickness
- Thickness 0.42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7106000
- Zoro # G3596717
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | One Size |
Details
Item | Chemtex Hood |
Color | Green |
Material | PVC/Nylon Polyester |
Features | 0.35mm Thickness |
Thickness | 0.42 mm |
Seam Style | Heat Sealed |
Description
Chemtex Hood, Material PVC/Nylon Polyester, Color Green, Seam Style Heat Sealed, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red (A1106RED)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- NEVS 3/4" wide x 60yd Orange Labeling Tape (T-750-Orange)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- Onguard Rain Gear