Shop All Rain Overalls
Onguard
Chemtex Bib Overall, Green, S
Mfr # 7105000
Zoro # G0628875
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size S
- Material PVC/Nylon Polyester
- Inseam 28"
- Features 0.35mm Thickness; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onguard
- MFR # 7105000
- Zoro # G0628875
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 42 in |
Length | 48" |
Details
Item | Chemtex Bib Overall Small |
Color | Green |
Material | PVC/Nylon Polyester |
Inseam | 28" |
Features | 0.35mm Thickness; Heavy Duty |
Standards | ASTM D6413 |
Thickness | 0.42 mm |
Rainwear Ankle Style | Snap |
Seam Style | Heat Sealed |
Gender | Men's |
Liner Material | Nylon/Polyester |
Rainwear Style | Rain Bib Overall |
Resists | Some Chemicals |
High-Visibility | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
ANSI Class | Not Rated |
Ankle Type | Snap |
Style | Rain Bib Overall |
Lining Material | Nylon/Polyester |
Description
Chemtex Bib Overall Small, Style Rain Bib Overall, Material PVC/Nylon Polyester, Gender Men's, Size S, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Nylon/Polyester, Ankle Type Snap, Thickness 0.42 mm, Standards ASTM D6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (546XXL-10-V)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, L (7605200)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- ONGUARD Chemtex Bib Overall, Green, 4XL (7105000)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, 3XL (8918BK)
- Onguard Rain Overalls