Shop All Rain Overalls
Onguard
Chemtex Bib Overall, Green, 4XL
Mfr # 7105000
Zoro # G0628936
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 4XL
- Material PVC/Nylon Polyester
- Inseam 33"
- Features 0.35mm Thickness; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7105000
- Zoro # G0628936
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 66 in |
Length | 58" |
Details
Item | Chemtex Bib Overall 4Xl |
Color | Green |
Material | PVC/Nylon Polyester |
Inseam | 33" |
Features | 0.35mm Thickness; Heavy Duty |
Standards | ASTM D6413 |
Liner Material | Nylon/Polyester |
Seam Style | Heat Sealed |
Rainwear Style | Rain Bib Overall |
Thickness | 0.42 mm |
Rainwear Ankle Style | Snap |
Gender | Men's |
Resists | Some Chemicals |
High-Visibility | No |
ANSI Class | Not Rated |
Number of Outside Pockets | 0 |
Ankle Type | Snap |
Lining Material | Nylon/Polyester |
Number of Inside Pockets | 0 |
Style | Rain Bib Overall |
Description
Chemtex Bib Overall 4Xl, Style Rain Bib Overall, Material PVC/Nylon Polyester, Gender Men's, Size 4XL, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Nylon/Polyester, Ankle Type Snap, Thickness 0.42 mm, Standards ASTM D6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- NMC Safety First Shower And Eyewash Station Sign - Bilingual, M735AB (M735AB)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- MUCK BOOT CO Women Rubber Boot, Black, Size 5, PR (MCMPW00)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, S (7605200)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 2XL (7605200)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- Onguard Workwear and Protective Clothing