Shop All Rain Overalls
Onguard
Chemtex Bib Overall, Green, 3XL
Mfr # 7105000
Zoro # G0628927
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Material PVC/Nylon Polyester
- Inseam 32"
- Features 0.35mm Thickness; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 7105000
- Zoro # G0628927
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 62 in |
Length | 57" |
Details
Item | Chemtex Bib Overall Xxxl |
Color | Green |
Material | PVC/Nylon Polyester |
Inseam | 32" |
Features | 0.35mm Thickness; Heavy Duty |
Standards | ASTM D6413 |
Rainwear Ankle Style | Snap |
Seam Style | Heat Sealed |
Gender | Men's |
Liner Material | Nylon/Polyester |
Rainwear Style | Rain Bib Overall |
Thickness | 0.42 mm |
Resists | Some Chemicals |
High-Visibility | No |
Lining Material | Nylon/Polyester |
Ankle Type | Snap |
ANSI Class | Not Rated |
Number of Inside Pockets | 0 |
Style | Rain Bib Overall |
Number of Outside Pockets | 0 |
Description
Chemtex Bib Overall Xxxl, Style Rain Bib Overall, Material PVC/Nylon Polyester, Gender Men's, Size 3XL, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Nylon/Polyester, Ankle Type Snap, Thickness 0.42 mm, Standards ASTM D6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, L (7605200)
- ONGUARD Coverall, 2XL, Green, Heavy Duty PVC (7102000)
- ONGUARD Coverall, XL, Green, Heavy Duty PVC (7102000)
- ONGUARD Chemtex Bib Overall, Green, 4XL (7105000)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- Onguard Rain Gear