Shop All Disposable Shoe Covers
Onguard
Boot Covers, Slip Resist Sole, XL, Ylw, PR
Mfr # 9759000
Zoro # G4341285
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Named Size XL
- Slip Resistant Yes
- Color Yellow
- Closure Type Elastic Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 9759000
- Zoro # G4341285
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | XL |
Shoe and Boot Cover Fits Shoe Size | 12 to 14 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 15 in |
Details
Item | Boot Covers |
Material | PVC |
Slip Resistant | Yes |
Color | Yellow |
Closure Type | Elastic Top |
Seam Style | Heat Sealed |
Thickness | 5.5 mil |
Waterproof | Yes |
Package Type | Bags |
Industry Type | Healthcare |
Metal Detectable | No |
Resists | Slip |
Gender | Unisex |
Includes Slip Resistant Sole | Yes |
Packaging | Individually Packaged |
Material Thickness | 5.5 mil |
Description
Boot Covers, Closure Type Elastic Top, Color Yellow, Material PVC, Metal Detectable No, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Heat Sealed, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- GLOBAL INDUSTRIAL Emergency Eyewash/Shower Station Sign, Replacement (708RP547)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- ONGUARD Boot Covers, Slip Resist Sole, M, Yellow, PR (9759000)
- ONGUARD Boot Covers, Slip Resist Sole, L, Yellow, PR (9759000)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- DUPONT Disposable Skid Resistant Tyvek Shoe Covers, 5H, 200PK (FC450SGY00020000*)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, XL, Blue, PK300 (SH-X1223-B)
- Onguard Disposable Clothing