Shop All Disposable Shoe Covers
Onguard
Boot Covers, Slip Resist Sole, M, Yellow, PR
Mfr # 9759000
Zoro # G3842867
product price: $5.85
/pr
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Named Size M
- Slip Resistant Yes
- Color Yellow
- Closure Type Elastic Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onguard
- MFR # 9759000
- Zoro # G3842867
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | M |
Size | M |
Shoe and Boot Cover Fits Shoe Size | 6 to 8 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 15 in |
Details
Item | Boot Covers |
Material | PVC |
Slip Resistant | Yes |
Color | Yellow |
Closure Type | Elastic Top |
Seam Style | Heat Sealed |
Thickness | 5.5 mil |
Industry Type | Healthcare |
Resists | Slip |
Waterproof | Yes |
Metal Detectable | No |
Package Type | Bags |
Gender | Unisex |
Includes Slip Resistant Sole | Yes |
Packaging | Individually Packaged |
Material Thickness | 5.5 mil |
Description
Boot Covers, Closure Type Elastic Top, Color Yellow, Material PVC, Metal Detectable No, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Heat Sealed, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- MTI INDUSTRIES 12V 40-442-P-WT 40 Series Safe-T-Alert Flush Mnt RV Propane/LP Gas Ala (40-442-P-WT)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- ONGUARD Boot Covers, Slip Resist Sole, L, Yellow, PR (9759000)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 (2803W)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers X-Large Yellow, 100PK (WPL1010-XL-YW)
- Onguard Disposable Shoe Covers