Shop All Rainsuits
Onguard
3-Piece Rainsuit, XL, Yellow, Ribbed PVC
Mfr # 7601700
Zoro # G8928193
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 in
- Fits Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | XL |
Fits Waist Size | 54 in |
Jacket Length | 31 in |
Fits Chest Size | 58 in |
Description
3-Piece Rainsuit, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 31 in, Fly Closure Type Snaps, Storm Flap, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.65 mm, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 31 in, Fabric Weight 13.4 oz, Maximum Chest Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC (7601700)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- ONGUARD 3 Piece Rainsuit w/Hood, Yellow, XL (7801700)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- Onguard Workwear and Protective Clothing