Shop All Rainsuits
Onguard
3-Piece Rainsuit, M, Yellow, Ribbed PVC
Mfr # 7601700
Zoro # G8928175
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 29 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | M |
Fits Waist Size | 46 in |
Jacket Length | 30 in |
Fits Chest Size | 50 in |
Description
3-Piece Rainsuit, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 30 in, Fly Closure Type Snaps, Storm Flap, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.65 mm, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 29 in, Fabric Weight 13.4 oz, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 2XL (7801700)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- Onguard Rainsuits