Shop All Rainsuits
Onguard
3-Piece Rainsuit, L, Yellow, Ribbed PVC
Mfr # 7601700
Zoro # G8928184
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 30 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Fits Waist Size | 50 in |
Jacket Length | 31 in |
Fits Chest Size | 54 in |
Description
3-Piece Rainsuit, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Storm Flap, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.65 mm, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 30 in, Fabric Weight 13.4 oz, Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- PORTWEST FR Antistatic Henley T-Shirt, XXL (FR32)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- ONGUARD 3-Piece Rainsuit, M, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC (7601700)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, M (7801700)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63217 XL)
- Onguard Rainsuits