Onguard

3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC


product price: $45.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rainwear ANSI Class Unrated
  • Rainwear Features Wind Resistant
  • Gender Men's
  • Fits Chest Size 66 in
  • Inseam 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 66 in
Fits Waist Size 62 in
Jacket Length 32 in
Size 3XL

Description

3-Piece Rainsuit, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 32 in, Fly Closure Type Snaps, Storm Flap, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.65 mm, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 32 in, Fabric Weight 13.4 oz, Maximum Chest Size 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.