Shop All Rainsuits
Onguard
3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC
Mfr # 7601700
Zoro # G8928202
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 32 in
- Fits Waist Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2XL |
Fits Waist Size | 58 in |
Jacket Length | 32 in |
Fits Chest Size | 62 in |
Description
3-Piece Rainsuit, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 32 in, Fly Closure Type Snaps, Storm Flap, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.65 mm, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 32 in, Fabric Weight 13.4 oz, Maximum Chest Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 17 3/8in, 1W (EDGRNY 2 R EL)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- ONGUARD 3-Piece Rainsuit, M, Yellow, Ribbed PVC (7601700)
- ONGUARD 3 Piece Rainsuit w/Hood, Yellow, XL (7801700)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 3XL (7801700)
- RPS OUTDOORS Rps Sx Pvc Rainsuit Olive Drab L (51-200OD-L)
- Onguard Workwear and Protective Clothing