Shop All Floor Grinders & Accessories
Onfloor Technologies
Onfloor OF9S-L 9'' Single Disc Concrete Floor Grinder and Polisher - 680 RPM
Mfr # 639610860
Zoro # G411639759
product price: $6,616.99
/ea
Free Shipping & Returns
$6,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onfloor Technologies
- MFR # 639610860
- Zoro # G411639759
- Country of Origin China
- Category Floor Grinders & Accessories
Description
Easily prepare your flooring with this Onfloor OF9S-L 9'' single disc concrete floor grinder and polisher! This multi-surface unit has a variety of applications such as resurfacing wood decks or grinding and preparing concrete. The high-speed grinding works to edge within 1/8'' flatten high spots grind edges or grind cracks until they are flat. It can also be used to remove coatings and adhesives such as glue epoxy and mastic. For optimal flexibility it offers both wet and dry operation.The powerful 1 1/2 hp motor operates at a rate of 680 RPM for efficient use. This unit has an ample 9'' cutting path with a single disc and the lightweight design ensures easy transport and increased productivity. For optimal performance it has up to 150 lb. of grinding pressure. It has flexible tool plates that follow the contour of the floor for a quick production rate without gouging. These tools plates also offer quick changeouts making it easy to switch the function of your machine.The grinding head features an adjustable tilt allowing you to increase or decrease the pressure of the head for the specific task at hand. The included handle makes this machine easy to maneuver and it can be placed in several positions to easily access tight spaces. For easy mobility between job sites it includes 2 rear casters. This unit requires a 110/120V 1 phase electrical connection for operation.Overall Dimensions:Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 X 4 In Gear Puller-2 J, W87122 (W87122)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- SUPER TOOL Counterbore, 1-1/8" D, Carbide Tipped (56415)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- TOTAL POLISHING SYSTEMS Quick Plate for TPS X-1 Floor Grinding Machine (TPSPLATEX1) (TPSX1QPLATE)
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 30 Grit (PP330)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- Onfloor Technologies Floor Grinders & Accessories