Shop All Floor Grinders & Accessories
Onfloor Technologies
Onfloor OF20PRO 20'' Multi-Surface Planetary Variable Speed Concrete Floor Grinder Sander Rect
Mfr # 639282014
Zoro # G111639769
product price: $15,397.99
/ea
Free Shipping & Returns
$15,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onfloor Technologies
- MFR # 639282014
- Zoro # G111639769
- Country of Origin China
- Category Floor Grinders & Accessories
Description
Easily maintain or prepare your flooring with this Onfloor OF20PRO 20'' multi-surface planetary variable speed concrete grinder sander and polisher! This versatile unit has a variety of applications such as sanding wood or grinding polishing and preparing concrete. It can also be used to remove coatings and adhesives such as glue epoxy and mastic. For optimal flexibility it offers both wet and dry operation. This unit fits through standard doors allowing it to be used in a variety of areas.This efficient 5 hp motor boasts variable speed operation and produces up to 1750 RPM to meet a variety of needs. The large 20'' cutting path provides high productivity and it can prepare over 600 sq. ft. of concrete grit per hour for efficient use. This unit fits through standard doors allowing it to be used in a variety of areas. The triple-belt planetary technology provides continuous operation and it creates more torque while using less power. This technology also leaves a unique Spirograph pattern on the floor.For optimal performance this unit has up to 302 lb. of grinding pressure. It has flexible tool plates that follow the contour of the floor for a quick production rate and even scratching. These tools plates also offer quick changeouts making it easy to switch the function of your machine. The included handle makes this machine easy to maneuver and it is removable for compact storage and transport. For easy mobility between job sites it includes 2 rear casters. This unit requires a 208/240V 1 phase electrical connection for operation.Overall Dimensions:Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- OX TOOLS Pro Sandwich Double Tuck Pointing 4.5" Diamond Blade (OX-PDTP-4.5)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- HUSQVARNA Concrete Floor Grinder, 22 hp (PG 690 P)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- Onfloor Technologies Floor Grinders & Accessories