Shop All Floor Grinders & Accessories
Onfloor Technologies
Onfloor OF18 EDGE S-4 18'' Multi-Surface Single Speed Floor Edger - 750 RPM
Mfr # 639289817
Zoro # G911639754
product price: $11,547.99
/ea
Free Shipping & Returns
$11,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onfloor Technologies
- MFR # 639289817
- Zoro # G911639754
- Country of Origin China
- Category Floor Grinders & Accessories
Description
Detail hard to reach spaces with this Onfloor OF18 EDGE S-4 18'' multi-surface single speed floor edger. This unit boasts a dual-head tool system to effectively perform detail work. It is built to reach in or around obstructed spots and edges while resurfacing and preparing floors. It can edge up to 1/16'' close to any obstruction and it can reach underneath overhangs and shelving as low as 4'' and as deep as 11''. It is designed for double the cutting capability of traditional units and it provides steady smooth movement.The efficient 1 1/2 motor boasts single speed operation with a rate of 750 RPM making it ideal for heavy grinding applications. Thanks to the 18'' cutting path this unit is small enough for compact spaces and edging around obstructions. The head is ideal for reaching in and around objects such as sinks water fountains and shelving. For easy maneuverability this unit includes a loop handle that can be vertically adjusted for optimal comfort. This design also provides compact storage.This machine boasts a leveling system to adjust the angle of the tools allowing them to be easily adjusted to reach curled or raised edges. This also prevents the appearance of ghost lines that can be left by edging tools. The edge wheels are also adjustable allowing you to control the distance from the cutting tool to the obstruction. This unit requires a 120/220V 1 phase electrical connection for operation.Overall Dimensions:Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 14mm Size (36A196)
- HHIP MT2 Draw Bar Boring Shank With 7/8-20 Thread (1001-0080)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp (PG 510 240V-3)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- BON TOOL Floor Stripping Machine 220V (24-516)
- DIAMABRUSH Replacement Blade Kit, CCW, 25 Grit, PK32 (ZCONBLD100CCWR32)
- Onfloor Technologies Grinders & Accessories