No Product Image Available

Onfloor Technologies

Onfloor OF16S-L 16'' Multi-Surface Planetary Single Low Speed Concrete Floor Grinder Rect


product price: $9,543.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily maintain or prepare your flooring with this Onfloor OF16S-L 16'' multi-surface planetary single low speed concrete floor grinder and sander! This versatile unit has a variety of applications such as sanding wood floors and decks or grinding and preparing concrete. It can also be used to remove coatings and adhesives such as glue epoxy and mastic. This unit fits through standard doors allowing it to be used in a variety of areas.The efficient 1 1/2 hp motor boasts single speed operation with a rate of 500 RPM making it ideal for low speed applications. It has a large 16'' cutting path to cover a wide surface area and it boasts simple operation and maintenance. The triple-belt planetary technology provides continuous operation and it creates more torque while using less power. This technology also leaves a unique Spirograph pattern on the floor.For optimal performance this unit has up to 140 lb. of grinding pressure. It has flexible tool plates that follow the contour of the floor for a quick production rate. These tools plates also offer quick changeouts making it easy to switch the function of your machine. The included handle makes this machine easy to maneuver and it is removable for compact storage and transport. For easy mobility between job sites it includes 2 rear casters. This unit requires a 110/120V 1 phase electrical connection for operation.Overall Dimensions:Width: 16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.