Shop All Floor Machine Pads
This Product is Discontinued
Onfloor
Stone Polishing Pad, 3 In, Blue, PK10 (Discontinued)
Mfr # 224065
Zoro # G0865417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 3 in
- Pad Size 3"
- Pad/Brush Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onfloor
- MFR # 224065
- Zoro # G0865417
- UPC # 91388794995
- Country of Origin Bulgaria
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 3 in |
Pad Size | 3" |
Machine Size | 17 in or 20 in (w/apron) |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Item | Stone Polishing Pad |
For Use With | 224197, 224200 |
Grit | Resin 1800 |
Application | Concrete and Stone Pollishing |
Abrasive Material | Diamond |
Color | Blue |
Color Family | Blue |
Description
Stone Polishing Pad, Color Blue, Includes -, Application Concrete and Stone Pollishing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.