Shop All Desks
This Product is Discontinued
Onespace
Writing Desk, 23-3/4" D, 47-1/4" W, 29-3/4" H, Wood (Discontinued)
Mfr # 50-JN16DSK
Zoro # G3463472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Writing Desk
- Overall Width 47-1/4"
- Overall Depth 23-3/4"
- Overall Height 29-3/4"
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-3/4" |
Overall Height | 29-3/4" |
Width | 47-1/4" |
Height | 29-3/4" |
Details
Type | Writing Desk |
Item | Loft Writing Desk w/Steel Frame |
Material | Wood |
Frame Material | Steel |
Description
Loft Writing Desk w/Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.