Shop All Desks
This Product is Discontinued
Onespace
Writing Desk, 19" D, 35-1/2" W, 29-1/2" H, Espresso, Woodgrain Laminate (Discontinued)
Mfr # 50-700501
Zoro # G7180271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Writing Desk
- Overall Width 35-1/2"
- Overall Depth 19"
- Overall Height 29-1/2"
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35-1/2" |
Overall Depth | 19" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 35-1/2" |
Details
Type | Writing Desk |
Item | Writing Desk With 2 Side Drawers |
Color | Espresso |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Series | Adina |
Description
Writing Desk With 2 Side Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.